3000 Series Electric Strike, 12/24VAC/DC, Fail Secure4-7/8in x 1-1/4in, 3/8in Extended Lip, Satin S

  • Mfr # 3478X-375LC-32D

  • Zoro # G816468350


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24 VDC
Finish
Satin Stainless Steel
Series
Stainless Steel
Length
1 in
Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3478X-375LC-32D
Zoro #
G816468350
UPC #
197163367474
Country of Origin
United States

Dimensions

Length
1 in
Height
4.88 in
Width
1-1/4 in

Details

Item
Electric Strikes
Input Voltage
12/24 VDC
Finish
Satin Stainless Steel
Series
Stainless Steel
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.