Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Satin Aluminum Clear Anodized, For Use With: 00 Series Electric Strikes

  • Mfr # 002-24DC

  • Zoro # G710046401


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum Clear Anodized
Color
Satin Aluminum Clear Anodized
Includes
Electric Strikes
For Use With
00 Series Electric Strikes
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002-24DC
Zoro #
G710046401
UPC #
197163265879
Country of Origin
United States

Details

Finish
Satin Aluminum Clear Anodized
Color
Satin Aluminum Clear Anodized
Includes
Electric Strikes
For Use With
00 Series Electric Strikes
Material
Aluminum

Description

Electric Strike, 24VDC, Fail Secure, 7-15/16 in. x 1-7/16 in., Aluminum Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.