Brass, Bright Brass, For Use With: 4100 Series Electric Strikes Includes: Electric Strikes
Mfr # 4100 US3
Zoro # G910046140
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
For Use With
4100 Series Electric Strikes
Material
Brass
Includes
Electric Strikes
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100 US3
Zoro #
G910046140
UPC #
197163266098
Country of Origin
Mexico
Details
Finish
Bright Brass
For Use With
4100 Series Electric Strikes
Material
Brass
Includes
Electric Strikes
Color
Bright Brass
Description
4100 Series Electric Strike, 12/24VDC, 12-24VAC, Fail Secure, 4 4-7/8 in. x 1-1/4 in. Faceplates for Cylindrical and Mortise Locks, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.