Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Satin Brass, For Use With: 3000 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 3478RS-US4

  • Zoro # G910056408


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Finish
Satin Brass
Includes
Electric Strikes
Material
Brass
For Use With
3000 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3478RS-US4
Zoro #
G910056408
UPC #
197163175680
Country of Origin
United States

Details

Input Voltage
24VDC
Finish
Satin Brass
Includes
Electric Strikes
Material
Brass
For Use With
3000 Series Electric Strikes

Description

3000 Series Electric Strike, 12/24VAC/DC, Fail Safe4-7/8 x 1-1/4, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.