Brass, Satin Brass, For Use With: EN Series Electric Strikes Includes: Electric Strikes
Mfr # EN400-12DC-LH-US4
Zoro # G210046451
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
For Use With
EN Series Electric Strikes
Color
Satin Brass
Includes
Electric Strikes
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN400-12DC-LH-US4
Zoro #
G210046451
UPC #
197163266166
Country of Origin
Mexico
Details
Finish
Satin Brass
For Use With
EN Series Electric Strikes
Color
Satin Brass
Includes
Electric Strikes
Material
Brass
Description
EN Series Electric Strike, 12VDC, Fail Secure, LH, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.