
Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 3000 Series Electric Strikes
Mfr # 3478RS-10B
Zoro # G810056348
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
For Use With
3000 Series Electric Strikes
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3478RS-10B
Zoro #
G810056348
UPC #
197163175673
Country of Origin
United States
Details
Input Voltage
24VDC
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electric Strikes
For Use With
3000 Series Electric Strikes
Material
Bronze
Description
3000 Series Electric Strike, 12/24VAC/DC, Fail Safe4-7/8 x 1-1/4, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.