Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: EN Series Electric Strikes

  • Mfr # EN400-12DC-LH-10B

  • Zoro # G110046209


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
EN Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Includes
Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN400-12DC-LH-10B
Zoro #
G110046209
UPC #
197163045013
Country of Origin
Mexico

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
EN Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Includes
Electric Strikes

Description

EN Series Electric Strike, 12VDC, Fail Secure, LH, Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.