Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Door Strike, Stainless Steel, Stainless steel, For Use With: Rim Exit Device

  • Mfr # 4801-32D

  • Zoro # G8692686


product price: $584.80
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
28V AC/DC
Door Frame Type
Metal/Wood
Faceplate Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4801-32D
Zoro #
G8692686
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
3/4 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
28V AC/DC
Door Frame Type
Metal/Wood
Pull Force
3,000 lb
Grade
1
Finish
Stainless steel
Fire Rated
No
Material
Stainless Steel
Includes
Spacer
For Use With
Rim Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
Strike Type
Rim
Performance Grade
1
For Use with Door Material
Metal, Wood
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 28V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 3,000 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Includes Spacer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.