Zoro Homepage

Electric Door Strike, Stainless Steel, Satin Chrome, For Use With: Cylindrical Locksets

  • Mfr # 3234-12DC-26D

  • Zoro # G8692065


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V DC
Door Frame Type
Metal
Faceplate Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3234-12DC-26D
Zoro #
G8692065
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 in
Faceplate Height
2 3/4 in
Faceplate Width
1 1/8 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V DC
Door Frame Type
Metal
Pull Force
1,500 lb
Grade
1
Finish
Satin Chrome
Fire Rated
No
Bolt Throw
5/8 in
Material
Stainless Steel
Features
World's Smallest Electric Strike
Includes
Mounting hardware
For Use With
Cylindrical Locksets
For Use with Door Material
Metal
Strike Cycles
500,000
Strike Type
Cylindrical, Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V DC, Door Frame Type Metal, Faceplate Width 1 1/8 in, Faceplate Height 2 3/4 in, Faceplate Depth 1 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Satin Chrome, Material Stainless Steel, Bolt Throw 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.