Shop TRINE
See all product information
Create Account
Grade 1 Electric Strike, 12/24 DC, 12-24 AC, 240 Amp 12 DC, 2 Faceplates Included, Satin Stainles
- Mfr # 4300CC-32D
- Zoro # G316468713
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24 DC, 12-24 AC
Grade
Grade 1
Finish
Satin Stainless Steel
Series
4300
Width
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4300CC-32D
- Zoro #
- G316468713
- UPC #
- 197163368006
- Country of Origin
- United States
- Item
- Electric Strikes
- Input Voltage
- 12/24 DC, 12-24 AC
- Grade
- Grade 1
- Finish
- Satin Stainless Steel
- Series
- 4300
- Material
- VARIES
Dimensions
- Width
- 1.62 in
- Height
- 4.88 in
- Length
- 1.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.