
Grade 1 Electric Strike, 12/24 DC, 12-24 AC, 240 Amp 12 DC, 4 Faceplates Included, Satin Stainles
Mfr # 4300-32D
Zoro # G016468754
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length
1.06 in
Material
VARIES
Series
4300
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4300-32D
Zoro #
G016468754
UPC #
197163341351
Country of Origin
United States
Dimensions
Length
1.06 in
Width
1.62 in
Height
4.88 in
Details
Item
Electric Strikes
Grade
Grade 1
Material
VARIES
Series
4300
Finish
Satin Stainless Steel
Input Voltage
12/24 DC, 12-24 AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.