Left Hand Outdoor Electric Strike for Cylindrical and Mortise Locks EN400 with 24 Volt DC Satin

  • Mfr # 40024DC32DLH

  • Zoro # G015511468


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Series
EN Series
Material
Stainless Steel
Size
1-1/4" x 4-7/8"
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40024DC32DLH
Zoro #
G015511468
UPC #
822786003101
Country of Origin
United States

Dimensions

Size
1-1/4" x 4-7/8"
Width
2.6 in
Length
5.6 in

Details

Finish
Satin Stainless Steel
Series
EN Series
Material
Stainless Steel
Color
Satin Stainless Steel

Description

Trine Access Technology has produced and designed innovative electric strikes for over 70 years. We have changed the market for electric strikes again and again, making the electric strike more versatile and usable in more places like gates. We are the company who... created the smallest electric strike in the world... developed the only real outdoor rated electric strike, truly making electric strikes on gates a possibility... created the most flexible and secure surface mounted electric strike... first put the most used faceplates in the box for their mortise lock electric strikes and gave you AC and DC without any extra accessories... made a great installation tool using the actual electric strike to install rim panic devices... and made the market a fire rated rim panic electric strike for the price of some competitors non-fire rated strike! Whether wood frames or a hollow metal frame, rim panic device or mortise lock, we have a solution for you. We are Trine Access Technology.. Left Hand Outdoor Electric Strike for Cylindrical and Mortise Locks EN400 with 24 Volt DC Satin Stainless Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.