
Stainless Steel, Bright Stainless Steel, For Use With: 3000 Series Electric Strikes
Mfr # 3478-24DC-32
Zoro # G210056658
product price:Â $174.58
/ea
Free Shipping & Returns
Key Features
Input Voltage
24VDC
Finish
Bright Stainless Steel
For Use With
3000 Series Electric Strikes
Material
Stainless Steel
Includes
Electric Strikes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3478-24DC-32
Zoro #
G210056658
UPC #
197163175635
Country of Origin
United States
Details
Input Voltage
24VDC
Finish
Bright Stainless Steel
For Use With
3000 Series Electric Strikes
Material
Stainless Steel
Includes
Electric Strikes
Description
3000 Series Electric Strike, 24VDC, Fail Secure4-7/8 x 1-1/4, Bright Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.