Stainless Steel, Satin Stainless Steel, For Use With: EN Series Electric Strikes
- Mfr # EN950-24DC-RH-US32D
- Zoro # G810056232
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Finish
Satin Stainless Steel
For Use With
EN Series Electric Strikes
Material
Stainless Steel
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN950-24DC-RH-US32D
- Zoro #
- G810056232
- UPC #
- 197163175734
- Country of Origin
- United States
Details
- Input Voltage
- 24V DC
- Finish
- Satin Stainless Steel
- For Use With
- EN Series Electric Strikes
- Material
- Stainless Steel
- Includes
- Electric Strikes
Description
EN Series Electric Strike, 24VDC, Fail Secure, RH, Satin Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.