Steel, Satin Chromium Plated, For Use With: 00 Series Electric Strikes Includes: Electric Strikes
Mfr # 004C-12DC
Zoro # G710046463
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chromium Plated
Material
Steel
For Use With
00 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Chromium Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
004C-12DC
Zoro #
G710046463
UPC #
197163265923
Country of Origin
United States
Details
Finish
Satin Chromium Plated
Material
Steel
For Use With
00 Series Electric Strikes
Includes
Electric Strikes
Color
Satin Chromium Plated
Description
Electric Strike, 12VDC, Fail Secure, 6-1/4 in. x 1-3/8 in., Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.