Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Satin Chromium Plated, For Use With: 2000 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 2007C-12DC

  • Zoro # G010046286


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chromium Plated
Material
Steel
Includes
Electric Strikes
For Use With
2000 Series Electric Strikes
Color
Satin Chromium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007C-12DC
Zoro #
G010046286
UPC #
197163266005
Country of Origin
Mexico

Details

Finish
Satin Chromium Plated
Material
Steel
Includes
Electric Strikes
For Use With
2000 Series Electric Strikes
Color
Satin Chromium Plated

Description

Electric Strike, 12VDC, Fail Secure, 4-7/8 in. x 1-1/4 in., Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.