Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIES, Aluminum Painted, For Use With: 3000 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 3024

  • Zoro # G110055713


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24VDC
Finish
Aluminum Painted
Color
Aluminum Painted
For Use With
3000 Series Electric Strikes
Includes
Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024
Zoro #
G110055713
UPC #
197163003761
Country of Origin
United States

Details

Input Voltage
24VDC
Finish
Aluminum Painted
Color
Aluminum Painted
For Use With
3000 Series Electric Strikes
Includes
Electric Strikes
Material
VARIES
series
3000 Series Electric Strikes

Description

3000 Series Electric Strike Body, 24VDC, Fail Secure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.