Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VARIES, Satin Brass Painted, For Use With: 00 Series Electric Strikes Includes: Electric Strikes

  • Mfr # 005-24DC

  • Zoro # G210059284


product price: $59.69
/ea

Key Features

Input Voltage
24VDC
Finish
Satin Brass Painted
Material
VARIES
Includes
Electric Strikes
For Use With
00 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-24DC
Zoro #
G210059284
UPC #
197163005239
Country of Origin
United States

Details

Input Voltage
24VDC
Finish
Satin Brass Painted
Material
VARIES
Includes
Electric Strikes
For Use With
00 Series Electric Strikes

Description

Electric Strike, 24VDC, Fail Secure, 3-1/2 x 1-3/8, Brass Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.