10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 1 mil, Black, 500 PK

  • Mfr # 100392

  • Zoro # G4190232


product price: $46.39
/pk 500, $0.09/ea

Key Features

Capacity
10 gal
Strength Rating
Medium-Duty
Material
Low-Density Polyethylene (LDPE)
Thickness
1 mil
Size
24 in x 23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100392
Zoro #
G4190232
UPC #
739330049266
Country of Origin
United States

Dimensions

Thickness
1 mil
Size
24 in x 23 in
Width
24 in
Height
23 in

Details

Capacity
10 gal
Strength Rating
Medium-Duty
Material
Low-Density Polyethylene (LDPE)
Color
Black
Item
Trash Bags
Bags Per Roll
500
Application
Can Liner

Description

Trinity Plastics Low-Density Can Liners, 10 gal, 1 mil, 24" x 23", Black, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.