
45 gal Trash Bags, 23 in x 46 in, Extra Heavy-Duty, 1.6 mil, Black, 100 PK
Mfr # 100486
Zoro # G4185883
product price:Â $46.35
/pk 100, $0.46/eaKey Features
Strength Rating
Extra Heavy-Duty
Material
Low-Density Polyethylene (LDPE)
Thickness
1.6 mil
Size
23 in x 46 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100486
Zoro #
G4185883
UPC #
73933002182
Country of Origin
United States
Dimensions
Thickness
1.6 mil
Size
23 in x 46 in
Height
46 in
Width
23 in
Details
Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Material
Low-Density Polyethylene (LDPE)
Color
Black
Item
Trash Bags
Bags Per Roll
100
Application
Can Liner
Description
Trinity Plastics Low-Density Can Liners, 45 gal, 1.60 mil, 23" x 46", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.