Zoro Homepage
This item is Discontinued.
Trinity Trinity TBFC-2208 Sliding Pot Organizer; Chrome TBFC-2208

Trinity TBFC-2208 Sliding Pot Organizer; Chrome (Discontinued)

  • Mfr # TBFC-2208
  • Zoro # G104051240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBFC-2208
Zoro #
G104051240
UPC #
813831020785
Country of Origin
China

Description

This organizer will help maximize storage space in areas where your plumbing may create an awkward space, gaining convenience, accessibility, and visibility to all your items. One pair of slides is included and all hardware is provided for mounting under your sink, in a cabinet, or on a wire shelf.

Features
  • Wire dividers are adjustable to hold pots & pans of all shapes and sizes
  • Heavy-duty precision slide system
Specifications
  • Finish: Chrome
  • Material: Steel
  • Slide Size: 15.75"
  • Assembled Dimension: 10.125" H x 19.75" W x 20" D
  • Weight: 10.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.