Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner, Electronic

  • Mfr # HE PLUS 20x25

  • Zoro # G3451271


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Type
Duct Mounted
Width
21 to 30 in
Voltage
120V AC
Height
Greater than 20 in
Watts
48 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE PLUS 20x25
Zoro #
G3451271
UPC #
-
Country of Origin
United States

Dimensions

Width
21 to 30 in
Height
Greater than 20 in
Width (In.)
24 7/8 in
Cord Length (Ft.)
6
Duct Height (In.)
17 7/8 in
Height (In.)
24 1/4 in
Duct Width (In.)
22 1/2 in
Depth (In.)
7 1/8 in
Overall Dimensions - H x W x D
24-1/4 in x 24-7/8 in x 7-1/8 in
Overall Width
24 7/8 in
Overall Depth
7 1/8 in
Overall Height
24 1/4 in
Manufacturer Warranty Length
5 yr Limited
For Duct Cut-Out Height
17 7/8 in
For Duct Cut-Out Width
22 1/2 in

Details

Item
Duct Mount Air Cleaner
Type
Duct Mounted
Voltage
120V AC
Watts
48 W
Air Flow (CFM)
2000
Includes
Air Flow Sensor
Mount
Duct
Hz
60
Filter Efficiency
95 %
Standards
UL Listed
Phase
Single
Air Flow @ 300 fpm
2,000 cfm
Control Type
On/Off Switch
Filters Down To
0.1 micron
Wattage
48 W
Filters Included
Mesh (Pre-Filter)
Frequency
60/50 Hz
Air Quality Sensor
Yes
Static Pressure Drop
0.14 in wc @ 2,000 cfm
Install Angle
Standard Angle
Air Cleaning Method
Ionization, Particulate Filtration
Air Cleaning Technology
Particulate Filtration, Ionization
Electrical Connection Type
Plug-In
Filters Out
Particles, Dander
Maximum Air Flow Capacity
2000 cfm
Number of Cleaning Stages
3
Number of Layers
3
Control Method
Built-In

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 95 Percent, Filters Down To 0.1 micron, Overall Depth 7 1/8 in, Overall Height 24 1/4 in, Overall Width 24 7/8 in, Air Cleaning Method Ionization, Particulate Filtration, Filters Out Particles, Dander, For Duct Cut-Out Height 17 7/8 in, For Duct Cut-Out Width 22 1/2 in, Includes Air Flow Sensor, Manufacturer Warranty Length 5 yr Limited, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.