Air Cleaner Filter, 16 in x 25 in x 5 in
Mfr # 288649-205
Zoro # G005658319
product price: $92.89
/ea
Free Shipping & Returns
Key Features
MERV
8
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Forced Air HVAC Configurations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
288649-205
Zoro #
G005658319
UPC #
852127008113
Country of Origin
United States
Dimensions
Nominal Filter Size
16in x 25in x 5 in
Nominal Height
16 in
Nominal Width
25 in
Nominal Depth
5 in
Details
MERV
8
For Use With
Forced Air HVAC Configurations
Item
Air Filter
Includes Frame
Frame Included
Standards
ANSI/ASHRAE 52.2 - 2007
Compatible Manufacturer Model Number
Forced Air HVAC Configurations
Media Area
18.88 sq ft
Filters Down To
1 micron
Number of Filters
2
Description
Air Filter, Number of Filters 2, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Frame Included, Media Area 18.88 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.