Air Cleaner Filter, 20 in x 25 in x 5 in
Mfr # 266649-102
Zoro # G205658263
product price: $101.99
/ea
Free Shipping & Returns
Key Features
MERV
13
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
Forced Air HVAC Configurations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
266649-102
Zoro #
G205658263
UPC #
857739006700
Country of Origin
United States
Dimensions
Nominal Filter Size
20in x 25in x 5 in
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Details
MERV
13
For Use With
Forced Air HVAC Configurations
Item
Air Filter
Media Area
23.5 sq ft
Compatible Manufacturer Model Number
Forced Air HVAC Configurations
Filters Down To
1 micron
Standards
ANSI/ASHRAE 52.2 - 2007
Number of Filters
3
Includes Frame
Frame Included
Description
Air Filter, Number of Filters 3, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Frame Included, Media Area 23.5 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.