Zoro Homepage

Filter, 25 In. W, 5 In. D, 20 In. H, PK3

  • Mfr # 255649-102

  • Zoro # G2976224


product price: $74.29
/pk 3, $24.76/ea

Key Features

MERV
8
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
For Use With
AIR BEAR GM 2000, AIR BEAR RIGHT ANGLE, AIR BEAR SUPREME 20x25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255649-102
Zoro #
G2976224
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 25 x 5
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
5 in
Actual Depth
5 in
Actual Width
24 1/4 in
Actual Height
19 3/4 in

Details

MERV
8
For Use With
AIR BEAR GM 2000, AIR BEAR RIGHT ANGLE, AIR BEAR SUPREME 20x25
Item
Air Filter
Frame Included
Yes
Standards
ANSI/ASHRAE 52.2 - 2007, Class 2
Media Area
22.25 sq ft
Includes Frame
Frame Included
Compatible Manufacturer Model Number
GM 2000, Right Angle, Supreme 20X25
Filter Type
Pleated
Filters Out
Mold
Filters Down To
1 micron
Filter Layer Type
Electrostatic
Performance Rating
MERV 8
Type
Replacement

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 5 in, Actual Height 19 3/4 in, Actual Width 24 1/4 in, Compatible Grainger Part Number 4YA31, 4YA32, Compatible Manufacturer Model Number GM 2000, Right Angle, Supreme 20X25, Filter Layer Type Electrostatic, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Filters Out Mold, Includes Frame Frame Included, Media Area 22.25 sq ft, Standards ANSI/ASHRAE 52.2 - 2007, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.