Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Air Cleaner

  • Mfr # AIR BEAR RIGHT ANGLE

  • Zoro # G0527852


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Duct Mounted
Width
21 to 30 in
Height
Greater than 20 in
Height (In.)
24 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR BEAR RIGHT ANGLE
Zoro #
G0527852
UPC #
-
Country of Origin
United States

Dimensions

Width
21 to 30 in
Height
Greater than 20 in
Height (In.)
24 3/8 in
Depth (In.)
15 1/2 in
Width (In.)
25 5/8 in
Duct Height (In.)
24 in
Duct Width (In.)
8 in, 10 in
Overall Dimensions - H x W x D
24-3/8 in x 25-5/8 in x 15-1/2 in
Overall Depth
7 1/8 in
Overall Width
25 5/8 in
Overall Height
24 3/8 in
Manufacturer Warranty Length
Lifetime Limited

Details

Item
Duct Mount Air Cleaner
Color
White
Type
Duct Mounted
Finish
Epoxy Powder
Mount
Duct
Air Flow (CFM)
2000
Standards
UL
Filter Efficiency
90 %
Air Flow @ 300 fpm
2,000 cfm
Primary Filter Performance Rating
MERV 8
Filters Down To
1 micron
Maximum Air Flow Capacity
2000 cfm
Housing Finish
Powder Coated
Air Cleaning Method
Particulate Filtration
Housing Color
White
Air Cleaning Technology
Particulate Filtration
Primary Filter Type
Pleated
Install Angle
Right Angle

Description

Duct Mount Air Cleaner, Install Angle Right Angle, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 90 Percent, Filters Down To 1 micron, Primary Filter Performance Rating MERV 8, Primary Filter Type Pleated, Overall Depth 7 1/8 in, Overall Height 24 3/8 in, Overall Width 25 5/8 in, Air Cleaning Method Particulate Filtration, Mounting Location Duct, Housing Color White, Housing Finish Powder Coated, Manufacturer Warranty Length Lifetime Limited, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.