Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Air Cleaner

  • Mfr # AIR BEAR SUPREME 20x25

  • Zoro # G2607175


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Duct Mounted
Width
21 to 30 in
Height
Greater than 20 in
Duct Height (In.)
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR BEAR SUPREME 20x25
Zoro #
G2607175
UPC #
-
Country of Origin
United States

Dimensions

Width
21 to 30 in
Height
Greater than 20 in
Duct Height (In.)
17 7/8 in
Duct Width (In.)
22 1/2 in
Height (In.)
20 1/4 in
Depth (In.)
7 1/8 in
Width (In.)
24 7/8 in
Overall Dimensions - H x W x D
20-1/4 in x 24-7/8 in x 7-1/8 in
Overall Width
24 7/8 in
Overall Height
20 1/4 in
Overall Depth
7 1/8 in
Manufacturer Warranty Length
Lifetime Limited
Duct Insertion Length
7 in

Details

Item
Duct Mount Air Cleaner
Color
White
Type
Duct Mounted
Mount
Duct
Air Flow (CFM)
2000
Finish
Epoxy Powder
Filter Efficiency
90 %
Air Flow @ 300 fpm
2,000 cfm
Standards
UL
Housing Color
White
Air Cleaning Technology
Particulate Filtration
Primary Filter Performance Rating
MERV 8
Primary Filter Type
Pleated
Housing Finish
Powder Coated
Air Cleaning Method
Particulate Filtration
Maximum Air Flow Capacity
2000 cfm
Install Angle
Standard Angle
Filters Down To
1 micron

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 90 Percent, Filters Down To 1 micron, Primary Filter Performance Rating MERV 8, Primary Filter Type Pleated, Overall Depth 7 1/8 in, Overall Height 20 1/4 in, Overall Width 24 7/8 in, Air Cleaning Method Particulate Filtration, Duct Insertion Length 7 in, Mounting Location Duct, Housing Color White, Housing Finish Powder Coated, Manufacturer Warranty Length Lifetime Limited, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.