Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in Crimper 24 to 22 AWG

  • Mfr # GET-HSCT

  • Zoro # G3883090


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Capacity
24 to 22 AWG
Overall Length
12 in
Handle Type
Cushion Grip
Insulated
Yes
Cuts
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GET-HSCT
Zoro #
G3883090
UPC #
814039010554
Country of Origin
China

Dimensions

Overall Length
12 in
Tool Length
5 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
24 to 22 AWG
Handle Type
Cushion Grip
Insulated
Yes
Cuts
Yes
Insulated / Uninsulated
Insulated
Max. Crimping Force
Not Rated
Tool Weight
12.4 oz
Strips
No
For Use With
CAT5-HSPJAR, CAT6-HSP, CAT6-HSPJAR, Mfr. No. CAT5-HSP
Adjustable
Not Adjustable
Compatible Cable Type
Cat5e, Cat6
Includes Crimping Die
Yes
Adjustability
Not Adjustable
Compatible Terminal Type
Insulated
Maximum Crimping Force
Not Rated
Grip Style
Deluxe Cushion
Includes Wire Cutter
Yes
Crimper Style
CAT5 and CAT6 RJ45 Pas-Thru
Includes Wire Stripper
No
Compatible Connector Type
Pass Thru RJ-45
Crimping Capacity
24 to 22 AWG

Description

This Triplett Get-HSCT 12 in Crimper is the perfect tool for crimping wire connectors. The crimp tool has a capacity of 24 to 22 AWG, and can cut wire as well. It has an overall length of 12 in., and a cushion grip handle. This tool also features insulation so you can strip and crimp wires without worrying about short circuits or electrocution. If you need to strip or crimp wires, this Triplett Get-HSCT 12 in Crimper is the ideal solution for your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.