Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 MP Video/Power Balun, PR

  • Mfr # HDB-PVRJ45PT2

  • Zoro # G4422829


product price: $18.29
/pr

Key Features

Color
Black
Overall Height
3 1/2 in
Cable Type
Cat5, Cat5e, Cat6
Size
2.5 in x 5 in x 3.5 in
Connector Type
BNC Male, RJ45 Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB-PVRJ45PT2
Zoro #
G4422829
UPC #
`
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Size
2.5 in x 5 in x 3.5 in
Overall Width
5 in

Details

Item
5 MP Video/Power Balun
Color
Black
Cable Type
Cat5, Cat5e, Cat6
Connector Type
BNC Male, RJ45 Female
Features
60db Crosstalk and Noise Immunity., Built-In TVS Surge Suppression, Lightning Protection Design Grade Iii, Perfect Picture At 500 Feet for TVI, CVI, AHD. 4mp Resolution, Power Signal Dependent Upon Power Supply Being Used
Connection
BNC, RJ45
Installation Method
Plug and Play
Ports
1
Product Type
Video Balun
Compatible Cable Performance Category
5e
Number of Ports
1
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Camera Resolution
1920 x 1080

Description

5 MP Video/Power Balun, Features 60db Crosstalk and Noise Immunity., Built-In TVS Surge Suppression, Lightning Protection Design Grade Iii, Perfect Picture At 500 Feet for TVI, CVI, AHD. 4mp Resolution, Power Signal Dependent Upon Power Supply Being Used, Number of Ports 1, Color Black, Connector Type BNC Male, RJ45 Female, Maximum Frequency Not Applicable, Product Type Video Balun, Compatible Cable Performance Category 5e, Overall Height 3 1/2 in, Overall Width 5 in, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.