Zoro Homepage

Anemometer, 80 to 5,906fpm, 14 to 140F

  • Mfr # AM320-NIST

  • Zoro # G905687228


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Protective Rubber Holster, Vane Sensor
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM320-NIST
Zoro #
G905687228
UPC #
614395004071
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Size
2.75 in dia.
Cord Length
3.9 ft
Manufacturer Warranty Length
1 yr
Probe Diameter
2 in

Description

Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,906 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Protective Rubber Holster, Vane Sensor, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 6.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.