Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Multimeter, 600 V, 30 A, 100 ohm

  • Mfr # 2010

  • Zoro # G8472545


product price: $1,728.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
600 V
Includes
Padded Water Repellent Carrying Case, Shoulder Strap, Test Leads
Mirrored Scale
Yes
Max. DC Volts
300 V
AC Frequency Response
25 to 400 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010
Zoro #
G8472545
UPC #
614395001131
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
9V; D
Overall Height
6.5 in
Overall Width
3.2 in

Details

Item
Analog Railroad Tester
Max. AC Volts
600 V
Includes
Padded Water Repellent Carrying Case, Shoulder Strap, Test Leads
Mirrored Scale
Yes
Max. DC Volts
300 V
AC Frequency Response
25 to 400 Hz
Max. DC Amps
30 A
Movement
100 Degree Deflection, Critically Damped, High Strength Magnet, Mirrored, Shock Mounted, Taut Band
Sensitivity
1,000 ohm/V
Accuracy
+/-3% Scale Length
Battery Type
9V, D
Overload Protector
Yes
Max. Ohms
1000 ohm
Max. AC Amps
30 A
Audible Continuity
No
Special Features
Auto Polarity in DC Functions, Base Unit with No Cab Filters, Auto and Selectable DC Amps Polarity, Direct Measurement of Code Parameters, Ohmmeter Voltage Mode Detects Foreign AC or DC Voltages, Peak Measurements Require No Adjustment, Relay Contact on Time (Dry Contact) Requires No Adjustment
Minimum AC Current Measurement
0 A
Minimum AC Voltage Measurement
1.5 V
Resistance Measurement Accuracy
+/-2.00%
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance
Basic AC Voltage Accuracy
+/-3.00%
Battery Voltage
1.5V DC; 9V DC
Basic DC Voltage Accuracy
+/-1.50%
Minimum DC Current Measurement
1.5 A
Calibration Certificate Included
No
Maximum Operating Temperature
185 Degrees F
Basic DC Current Accuracy
+/-1.50%
Maximum Resistance Measurement
100 ohm
Maximum AC Current Measurement
30 A
Maximum AC Voltage Measurement
600 V
Maximum DC Voltage Measurement
300 V
Batteries Included
Yes
Minimum Resistance Measurement
0 ohm
Maximum DC Current Measurement
30 A
Minimum Operating Temperature
-40 Degrees F
Minimum Storage Temperature
-40 Degrees F
Minimum DC Voltage Measurement
0.6 V
Maximum Storage Temperature
185 Degrees F
Basic AC Current Accuracy
+/-1.50%

Description

Analog Multimeter, Basic AC Current Accuracy +/-1.50 Percent, Resistance Measurement Accuracy +/-2.00 Percent, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 25 to 400 Hz, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-1.50 Percent, Minimum AC Voltage Measurement 1.5 V, Maximum AC Voltage Measurement 600 V, Minimum DC Voltage Measurement 0.6 V

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.