Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 216 to 3,936fpm, 122 to 122F

  • Mfr # AM250

  • Zoro # G601866231


product price: $127.77
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Lanyard
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM250
Zoro #
G601866231
UPC #
614395003715
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Diameter
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Lanyard
Data Hold
Yes
Auto Power Off
Yes
Display
Dual LCD
Data Logging
No
Resolution
20 fpm
Sensing Method
Rotating Vane
Humidity Sensing
Yes
Power Source
Battery
Calibration Certificate
CE Certified, RoHS
Velocity (Knots)
2.1 to 38.9 knots
Safety Rating
CE
Temp. Accuracy
+/-1.8 Degrees F
Dew Point Range
32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Temp. Range
0 to 122 Degrees F
Relative Humidity Range
10 to 95%
Vane Material
Plastic
Velocity (KPH)
4 to 72 kph
Velocity (MPS)
1.1 to 20 mps
Velocity (MPH)
2.5 to 44.7 mph
Interface
NFC
Velocity (FPM)
216 to 3936 fpm
Special Features
Fold Up Protective Housing Extends to 9" for Better Reach, Large Dual Display of Air Velocity and Temperature, Water Resistant to 3ft (1M)h
Battery Life
400 hr
Humidity Accuracy
+/- 5% @ 10 to 95% RH
Display Type
Digital
Body Style
Pocket Size
Maximum Operating Temperature
122 Degrees F
Batteries Included
Yes
Maximum Relative Humidity Measured
95 %
Relative Humidity Accuracy
+/-5%
Digital Display Screen Type
LCD
Temperature Accuracy
+/ 1.8 Degrees
Minimum Dew Point Measured
32 Degrees F
Battery Run Time
400 hr
Maximum Temperature Measured
122 Degrees F
Includes Work Light
No Work Light Included
Minimum Operating Temperature
5 Degrees F
Minimum Velocity Measured
216 fpm
Vane Probe Attachment Style
Fixed
Maximum Velocity Measured
3,936 fpm
Maximum Dew Point Measured
122 Degrees F
Testing Functions
Air Velocity, Dew Point, Relative Humidity, Temperature, Wind Chill
Air Velocity Resolution
20 fpm
Number of Batteries Required
1
Minimum Relative Humidity Measured
10 %
Wind Speed Units
Beaufort, ft/min, km/hr, knot, m/sec, mph
Minimum Temperature Measured
122 Degrees F

Description

Anemometer, Minimum Velocity Measured 216 fpm, Probe Diameter 1 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,936 fpm, Minimum Dew Point Measured 32 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 5 Degrees F, Minimum Relative Humidity Measured 10 Percent, Includes Lanyard, Relative Humidity Accuracy +/-5 Percent, Temperature Accuracy +/ 1.8 Degrees , Wind Speed Units Beaufort, ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 20 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.