Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 40 to 5,900fpm, 32 to 122F

  • Mfr # CFM400

  • Zoro # G901826669


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM400
Zoro #
G901826669
UPC #
614395003791
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Probe Diameter
4 in
Battery Size
AAA
Manufacturer Warranty Length
1 yr

Details

Item
Anemometer
Air Velocity Accuracy
+/-1.5%
Includes
Carrying Case
Data Hold
Yes
Auto Power Off
Yes
Display
Dual Backlit LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Display Type
Digital
Safety Rating
CE
Velocity (MPS)
0.2 to 30 mps
Air Volume
0 to 99,999 cfm
Temp. Range
32 to 122 Degrees F
Velocity (Knots)
0.4 to 58.3 Knots
Velocity (MPH)
0.4 to 67.10 mph
Special Features
Min/Max Recalls Highest and Lowest Readings, Multi-Point Average and Timed Average Modes
Temp. Accuracy
+/-1.1 Degrees F, +/-2.2 Degrees F
Interface
NFC
Velocity (FPM)
40 to 5900 fpm
Calibration Certificate
CE Certified, RoHS
Battery Life
Approx. 40hr
Vane Material
Plastic
Velocity (KPH)
0.72 to 108 kph
Batteries Included
Yes
Body Style
Full Size
Minimum Velocity Measured
40 fpm
Minimum Operating Temperature
32 Degrees F
Number of Batteries Required
4
Battery Run Time
40 hr
Temperature Accuracy
+/ 1.1 Degrees
Maximum Temperature Measured
122 Degrees F
Wind Speed Units
ft/min, m/sec
Air Velocity Resolution
1 fpm
Maximum Air Volume Measured
99,999 cfm
Includes Work Light
No Work Light Included
Minimum Temperature Measured
32 Degrees F
Digital Display Screen Type
LCD
Testing Functions
Air Flow, Air Velocity, Temperature
Maximum Operating Temperature
122 Degrees F
Maximum Velocity Measured
5,900 fpm
Vane Probe Attachment Style
Fixed

Description

Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 1.1 Degrees , Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.