Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 80 to 5,906fpm, 32 to 122F

  • Mfr # AM320

  • Zoro # G001866275


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Protective Rubber Holster, Vane Sensor
Manufacturers Warranty Length
1 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM320
Zoro #
G001866275
UPC #
614395003739
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
3.9 ft
Manufacturer Warranty Length
1 yr
Probe Diameter
2 in

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Protective Rubber Holster, Vane Sensor
Data Hold
Yes
Auto Power Off
Yes
Display
Large Backlit LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane
Humidity Sensing
No
Power Source
Battery
Velocity (FPM)
80 to 5900 fpm
Interface
NFC
Calibration Certificate
CE Certified, RoHS
Battery Life
Approx. 80hr
Safety Rating
CE
Velocity (Knots)
0.8 to 58.0 knots
Vane Material
Plastic
Velocity (KPH)
1.4 to 108 kph
Velocity (MPS)
0.4 to 30 mps
Special Features
Easy to Set Area Dimensions (ft² or m²) are Stored in the Meter's Internal Memory for the Next Power On, Simultaneous Display of Air Flow or Air Velocity Plus Ambient Temperature
Temp. Accuracy
+/-4 Degrees F, +/-9 Degrees F
Temp. Range
32 to 122 Degrees F
Air Volume
0 to 999,999 cfm
Display Type
Digital
Velocity (MPH)
0.9 - 67 mph
Includes Work Light
No Work Light Included
Maximum Velocity Measured
5,906 fpm
Digital Display Screen Type
LCD
Temperature Accuracy
+/ 6.0 Degrees
Number of Batteries Required
1
Minimum Velocity Measured
80 fpm
Maximum Operating Temperature
122 Degrees F
Vane Probe Attachment Style
Remote
Maximum Temperature Measured
122 Degrees F
Battery Voltage
9V
Wind Speed Units
ft/min, km/hr, knot, m/sec, mph
Air Velocity Resolution
1 fpm
Testing Functions
Air Flow, Air Velocity, Temperature
Minimum Operating Temperature
32 Degrees F
Battery Run Time
80 hr
Batteries Included
Yes
Minimum Temperature Measured
32 Degrees F
Maximum Air Volume Measured
999,999 cfm
Body Style
Full Size

Description

Anemometer, Minimum Velocity Measured 80 fpm, Probe Diameter 2 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,906 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Protective Rubber Holster, Vane Sensor, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 6.0 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.