Shop TRIPLETT
See all product information
Create Account
Bluetooth Hygro-Thermometer with NIST
- Mfr # RHT27BT-NIST
- Zoro # G622576966
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Data Output Type
Bluetooth
Humidity - Maximum
99 %
Humidity - Minimum
0 %
Base Mounting Location
Desk, Wall
Temperature Units
Celsius, Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RHT27BT-NIST
- Zoro #
- G622576966
- UPC #
- 614395006235
- Country of Origin
- China
- Data Output Type
- Bluetooth
- Humidity - Maximum
- 99 %
- Humidity - Minimum
- 0 %
- Base Mounting Location
- Desk, Wall
- Temperature Units
- Celsius, Fahrenheit
- Humidity Accuracy
- +/-5 %
- Sensor Type
- Built-In
- Item
- Desktop Temperature & Humidity Meter
- Display Type
- Digital
- Includes NIST-Traceable Certificate
- Yes
- Primary Scale
- Humidity/Temperature
- Base Mounting Type
- Screw Holes
Description
Bluetooth Hygro-Thermometer with NIST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.