Zoro Homepage

Borescope Accessories, 1920x1080pxl 9mm

  • Mfr # BR330CAM-5M

  • Zoro # G210934765


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Features
Auto Focus, IP67 Rating
Includes
magnet, hook, cap, and reset needle
Shaft Diameter
9 mm
Compatible with Series
BR330
Camera Pixel Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR330CAM-5M
Zoro #
G210934765
UPC #
614395005207
Country of Origin
China

Dimensions

Shaft Diameter
9 mm
Shaft Length
5 m
Camera Diameter
9 mm

Details

Item
Borescope Accessories
Features
Auto Focus, IP67 Rating
Includes
magnet, hook, cap, and reset needle
Compatible with Series
BR330
Camera Pixel Resolution
1920 x 1080
Minimum Focus Distance
1.2 in
Compatible with Brand
Triplett
Field of View
70 Degrees

Description

Borescope Accessories, Compatible with Manufacturer Model Number BR330, Compatible with Series BR330, Compatible with Brand Triplett, Shaft Length 5 m, Shaft Diameter 9 mm, Field of View 70 Degrees , Camera Pixel Resolution 1920 x 1080, Minimum Focus Distance 1.2 in, Features Auto Focus, IP67 Rating, Includes magnet, hook, cap, and reset needle, Camera Diameter 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.