Zoro Homepage

Cable Assembly, Black, 3 ft, PK10

  • Mfr # 301-RG59-301/36-10PK

  • Zoro # G502017039


product price: $31.19
/pk 10, $3.12/ea

Key Features

Cable Length
3 ft
Plenum Rated
No
Jacket Material
PVC
Length
3 ft
NEC Article and Type
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-RG59-301/36-10PK
Zoro #
G502017039
UPC #
614395061289
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft
Conductor Size
20 AWG

Details

Item
Cable Assembly
Plenum Rated
No
Jacket Material
PVC
NEC Article and Type
Not Rated
Color
Black
Shielded
Shielded
Jacket Color
Black
Impedance
50 Ohms
Shielding Type
95% Bare Copper Braid
Coaxial Cable Type
RG-59/U
Maximum Impedance
50 ohm
Shielding Material
95% Bare Copper Braid
Conductor Gauge
20 AWG

Description

Cable Assembly, Cable Length 3 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Applicable, Jacket Color Black, NEC Article and Type Not Rated, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.