Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assembly, Black, 3 ft, PK4

  • Mfr # 301-RG59-301/36-4

  • Zoro # G002017027


product price: $12.69
/pk 4, $3.17/ea

Key Features

Cable Length
3 ft
Impedance
50 Ohms
Shielded
Shielded
Length
3 ft
NEC Article and Type
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-RG59-301/36-4
Zoro #
G002017027
UPC #
614395061203
Country of Origin
China

Dimensions

Cable Length
3 ft
Length
3 ft
Conductor Size
20 AWG

Details

Item
Cable Assembly
Impedance
50 Ohms
Shielded
Shielded
NEC Article and Type
Not Rated
Jacket Material
PVC
Color
Black
Jacket Color
Black
Plenum Rated
No
Shielding Type
95% Bare Copper Braid
Coaxial Cable Type
RG-59/U
Shielding Material
95% Bare Copper Braid
Conductor Gauge
20 AWG
Maximum Impedance
50 ohm

Description

Cable Assembly, Cable Length 3 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Applicable, Jacket Color Black, NEC Article and Type Not Rated, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.