Zoro Homepage

Cable Network Tester, Digital, LCD

  • Mfr # LVPRO10

  • Zoro # G812845988


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
RJ11, RJ45 and F Connectors
Features
Test and Trace Cat5e/6/6A/8 Twisted Pair and Coax Cables Efficiently
Includes
(4) AAA Batteries, Carrying Bag, F to F-Connector Adapter, Remote Adapter, RJ11 Cable with Alligator Clips, RJ45 and RJ11 Adapter Cables, Tracer Probe with Charging Cable
Connector Type
Alligator Clips, F-Type, RJ11, RJ45
Calibration Certificate
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVPRO10
Zoro #
G812845988
UPC #
614395004958
Country of Origin
China

Dimensions

Display Size
2.8 in
Battery Size
AAA
Maximum Cable Length
1,640 ft

Details

Item
Cable Network Tester
For Use With
RJ11, RJ45 and F Connectors
Features
Test and Trace Cat5e/6/6A/8 Twisted Pair and Coax Cables Efficiently
Includes
(4) AAA Batteries, Carrying Bag, F to F-Connector Adapter, Remote Adapter, RJ11 Cable with Alligator Clips, RJ45 and RJ11 Adapter Cables, Tracer Probe with Charging Cable
Connector Type
Alligator Clips, F-Type, RJ11, RJ45
Calibration Certificate
None
Output Amplitude
10 V AC
Data Safe Monitor
No
Waterproof
No
Includes Batteries
Yes
Auto Power Off
Yes
Maximum DC Voltage Measured
70 V DC
Backlit Digital Display
Yes
Compatible Cable Type
Twisted Pair
Alert Type
Digital Display, Light
Communication Protocol
Ethernet
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Adapters Included
F-Type to F-Type, RJ11, RJ45
Testing Functions
Cable Length Display, PoE/PoE+ Detection
Number of Batteries Required
4
Display Type
Digital
Display Screen Type
LCD
Product Type
Cable Network Tester
IP Rating
IP54
Maximum Impedance Measured
93 ohm
Data Logger
No
Includes Software
No
Fault Location Pulse Duration
2 nsec
Port Number Display
No

Description

Cable/Network Tester w/TDR and POE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.