Zoro Homepage

Cable Network Tester, Digital, LCD

  • Mfr # LVPRO40

  • Zoro # G815581234


product price: $719.99
/ea
Free Shipping & Returns

Key Features

For Use With
RJ11, RJ45 and F Connectors
Features
Adjustable VOP (Velocity of Propagation) Allows the Lvpro40 to be Calibrated to your Unique Cable Type, Built-In Tone Generator, Perform Thorough Ethernet Port Tests for Reliable Networking, Test and Trace Cat5e/6/6A/7 Twisted Pair and Coax Cables Efficiently, Works with Virtually all Cable Types Including Twisted Pair, Coax, Speaker Cable, Alarm Cable, and Others
Connector Type
Coax, RJ45, USB
Includes
(3) AA Batteries, (8) Remotes, RJ45 Cable with Alligator Clips, RJ45 to RJ45 Connector Cable, USB Cable
Calibration Certificate
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVPRO40
Zoro #
G815581234
UPC #
614395005542
Country of Origin
China

Dimensions

Battery Size
AA
Maximum Cable Length
1,995 ft
Manufacturer Warranty Length
1 yr
Display Size
2.8 in

Details

Item
Cable Network Tester
For Use With
RJ11, RJ45 and F Connectors
Features
Adjustable VOP (Velocity of Propagation) Allows the Lvpro40 to be Calibrated to your Unique Cable Type, Built-In Tone Generator, Perform Thorough Ethernet Port Tests for Reliable Networking, Test and Trace Cat5e/6/6A/7 Twisted Pair and Coax Cables Efficiently, Works with Virtually all Cable Types Including Twisted Pair, Coax, Speaker Cable, Alarm Cable, and Others
Connector Type
Coax, RJ45, USB
Includes
(3) AA Batteries, (8) Remotes, RJ45 Cable with Alligator Clips, RJ45 to RJ45 Connector Cable, USB Cable
Calibration Certificate
None
Adapters Included
RJ45 to RJ45
Includes Batteries
Yes
Number of Batteries Required
3
Wire Mapping Detections
Crossed Pairs, Opens, Reversed Pairs, Shorts, Split Pairs
Display Screen Type
LCD
Maximum DC Voltage Measured
70 V DC
Auto Power Off
Yes
Number of Results Stored
250
Data Logger
Yes
Alert Type
Digital Display, Light
Standards
CE
Backlit Digital Display
Yes
Testing Functions
Cable Length Display, Ethernet Service Detection, Impedance Detection, PoE/PoE+ Detection, Wire Mapping
Data Safe Monitor
No
Compatible Cable Type
Alarm, Audio, Twisted Pair, Telephone
Display Type
Digital
Communication Protocol
Ethernet, USB
Product Type
Cable Network Tester
Waterproof
No
Maximum Impedance Measured
100 ohm
Maximum Speed Measured
10 GBps
Digital Memory Capacity
256 KB
Fault Location Pulse Duration
2 nsec
Port Number Display
No
IP Rating
IP54
Includes Software
No

Description

Low Voltage Cable/Network Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.