Zoro Homepage

Camera Tester, 1 Input, Black/Red, 1.8" D

  • Mfr # 8174

  • Zoro # G903664504


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Height
6 1/10 in
Color
Black, Red
Width
1 4/5 in
Length
9 2/5 in
Connector Type
Audio, BNC, HDMI, RJ45, RS485, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8174
Zoro #
G903664504
UPC #
614395004255
Country of Origin
China

Dimensions

Height
6 1/10 in
Width
1 4/5 in
Length
9 2/5 in
Depth
1 4/5 in
Battery Size
7.6V
Display Size
7 in

Details

Item
CamView 7 Camera Tester with 2.4G Spectrum Analyzer
Color
Black, Red
Connector Type
Audio, BNC, HDMI, RJ45, RS485, USB
Display Type
7 in TFT LCD Touchscreen
Power Source
Li-Ion Polymer Battery, Power Adapter
Body Material
Heavy Duty Plastic
Function
8MP TVI/8MP CVI/8MP AHD/H.265/H.264/4K Camera Testing with PTZ Control, CCTV System Installation/Maintenance, Network Cabling Installation/Maintenance, Video Transmission Channel Testing
Features
DC 24V 2A Power Out, HDMI In/Out, Network Tools: Ping, IP Scan, Port Flash, DHCP Server, Trace Route, PoE Power Out, UTP Cable Tester /RJ45 Cable TDR Test
For Use With
CCTV Cables, Coax Cable, Coax Camera Cables, Network HD Video Surveillance Systems, PoE, PTZ Control Test, Security Cameras
Displays
Color, Color Bars
Characteristics
Built in WIFI, Chrome Browser, Network Tools, Wi-Fi Analyzer, WIFI hotspot
Includes
12V DC 2A Adapter, 8GB SD Card, Audio Cable, BNC Cable, DC Power Cables, Network Cable Tester, RS485 Cable, Safety Cord and Carrying Case
Camera Inputs
1
Power Supply
12 VDC @ 2 A
Display Screen Type
LCD Touchscreen
Battery Chemistry
Lithium
Testing Functions
PTZ Control Test, Video Transmission
Number of Batteries Required
1
Includes Batteries
Yes
Product Type
Camera Tester
Compatible Camera Systems
AHD, CVI, TVI, NTSC/PAL
Auto Power Off
Yes
Input Type
BNC, HDMI, RJ45, RS485

Description

CamView 7 Camera Tester with 2.4G Spectrum Analyzer, Testing Functions PTZ Control Test, Video Transmission, Display Size 7 in, For Use With CCTV Cables, Coax Cable, Coax Camera Cables, Network HD Video Surveillance Systems, PoE, PTZ Control Test, Security Cameras, Input Type BNC, HDMI, RJ45, RS485, Display Screen Type LCD Touchscreen, Auto Power Off Yes, Battery Chemistry Lithium, Battery Size 7.6V, Color Black, Red, Compatible Camera Systems AHD, CVI, TVI, NTSC/PAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.