Zoro Homepage

CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG

  • Mfr # CAT7-1000BK

  • Zoro # G809769082


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Standards
TIA/EIA 568
Performance Category
7
Jacket Color
Black
Jacket Material
LSZH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT7-1000BK
Zoro #
G809769082
UPC #
614395032227
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Outside Diameter
5/16 in

Details

Item
CAT7 SF/FTP Cable, Black,1000ft
Standards
TIA/EIA 568
Performance Category
7
Jacket Color
Black
Jacket Material
LSZH
Shielded
Shielded
NEC Article and Type
800 CM
Package Type
Spool
Number of Pairs
4
Solid/Stranded
Solid
Number of Conductors
8
Fire Rating
Commercial
Conductor Gauge
23 AWG

Description

CAT7 SF/FTP Cable, Black,1000ft, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Commercial, Jacket Color Black, Jacket Material LSZH, Outside Diameter 5/16 in, Performance Category 7, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CM, Standards TIA/EIA 568, Package Type Spool, Solid/Stranded Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.