Zoro Homepage

CCTV Balun

  • Mfr # BLN-RJ45

  • Zoro # G202161841


product price: $11.35
/ea

Key Features

Fits
CCTV Cameras and Accessories
Overall Height
3/4 in
Width
8 in
Height
5 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN-RJ45
Zoro #
G202161841
UPC #
814039008063
Country of Origin
China

Dimensions

Overall Height
3/4 in
Width
8 in
Height
5 in
Length
2 1/2 in
Overall Depth
2 1/4 in
Overall Width
3/4 in

Details

Item
Video Extender Transmitter
Fits
CCTV Cameras and Accessories
Function
Send Video Signals Through CAT5 Cable With RJ45 Plug and Requires No Power
Features
Cable Length 2200 feet, Video Only Balun Over Pins 7 and 8
Characteristics
BNC Male to RJ45 Female
Interface
BNC, RJ45
Compatible with Series
Universal
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Video Balun
Media Type Supported
Twisted Pair
Max. Distance
2300 ft
Connectivity Technology
Wired
Network (RJ-45)
Yes
Number of Input Devices Supported
1
Number of Network (RJ-45) Ports
1
Number of Output Devices Supported
1
Twisted Pair Cable Standard
Category 5

Description

CCTV BALUN, BNC,RJ45, Product Type Video Balun, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Features Cable Length 2200 feet, Video Only Balun Over Pins 7 and 8, Overall Depth 2 1/4 in, Overall Height 3/4 in, Overall Width 3/4 in, Power Source Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.