Zoro Homepage

Circuit Breaker Finder, 120/220 VAC

  • Mfr # 9650

  • Zoro # G7218974


product price: $51.15
/ea

Key Features

Voltage
120/220V AC
Features
Fully Automatic-No Adjustments Necessary, Micro-Processor Controlled-Reduces False Readings
Includes
Receiver, Transmitter
Standards
UL
Receiver to Transmitter Distance
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650
Zoro #
G7218974
UPC #
614395000790
Country of Origin
China

Dimensions

Maximum Depth
1,000 ft
Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AA
Maximum Locating Depth
1,000 ft

Description

Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 150V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 120/220V AC, Maximum Locating Depth 1,000 ft, Maximum Resistance Not Applicable, Operating Frequency 60 Hz, Receiver to Transmitter Distance 500 ft, Standards UL, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Breaker Finder, Battery Size AA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.