Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Tracer Kit, 0 to 120V AC, Case

  • Mfr # 3399

  • Zoro # G9253585


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
0 to 120V AC
Includes
Carrying Case, Headphones
Traces Wires in Non-Metalic Conduit
Yes
Voltage Protection
120V
Features
An Earphone Jack for Noisy or Quiet Work Areas and an Easy Access Battery Cover, The Fox 2 is a Battery Operated Handheld Multi-Function Toner that Generates Multiple Tones (Pulse or Warble), Performs some Basic Telephone Line Tests (Loop Ma, Line Polarity and Ringing Voltage), The Fox and Hound Wire Tracing Kit Consists of a Versatile Fox 2 Tone Generator (Toner) and a High Performance Hound 3 Inductive Amplifier (Probe)., The Hound 3 is a Battery Operated Handheld Lightweight Probe, with a Thumbwheel Sensitivity Control and Signal Strength Indicator LED., this Kit Includes Fox 2, Hound 3, RJ-11 to RJ-45 Adapter, Plastic Duck Bill, Metal Duck Bill, Headphones and a Sturdy Weatherproof Carry Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3399
Zoro #
G9253585
UPC #
614395002633
Country of Origin
China

Dimensions

Maximum Depth
1 ft
Manufacturers Warranty Length
3 yr
Battery Size
9V
Manufacturer Warranty Length
3 yr
Maximum Locating Depth
1 ft

Details

Item
Circuit Tracer Kit
Voltage
0 to 120V AC
Includes
Carrying Case, Headphones
Traces Wires in Non-Metalic Conduit
Yes
Voltage Protection
120V
Features
An Earphone Jack for Noisy or Quiet Work Areas and an Easy Access Battery Cover, The Fox 2 is a Battery Operated Handheld Multi-Function Toner that Generates Multiple Tones (Pulse or Warble), Performs some Basic Telephone Line Tests (Loop Ma, Line Polarity and Ringing Voltage), The Fox and Hound Wire Tracing Kit Consists of a Versatile Fox 2 Tone Generator (Toner) and a High Performance Hound 3 Inductive Amplifier (Probe)., The Hound 3 is a Battery Operated Handheld Lightweight Probe, with a Thumbwheel Sensitivity Control and Signal Strength Indicator LED., this Kit Includes Fox 2, Hound 3, RJ-11 to RJ-45 Adapter, Plastic Duck Bill, Metal Duck Bill, Headphones and a Sturdy Weatherproof Carry Case
For Use On
Unenergized Lines
Audible Indicator
Yes
Battery Type
9V
Coupling
AC
Traces Wires in Conduit
No
Breaker/Fuse Identification
Yes
Receiver to Transmitter Distance
1,000 ft
Locate Shorts
No
Voltage Range
0 to 120V AC
Traces Wires in Floors
Yes
Safety Rating
CAT II 250V
Traces Wires in Walls
Yes
Display
LED
Tracer Type
Circuit Breaker Finders
Tracing Locations
Ceilings, Floors, Non-Metallic Conduit, Walls
Tone Types
High or Low Pitch, Warble or Pulsed
For Voltage Range
0 to 120V AC
Power Source
Battery
Energized Line Overload Protection
120V AC
Alert Type
Audible, Visual
Display Screen Type
No Display
For Circuit Type
Non-Energized
CAT Safety Rating
CAT II 250V
Includes Batteries
Yes
Testing Functions
Circuit Breaker Identification
Operating Frequency
400 to 500 kHz
Display Type
No Display
Number of Batteries Required
2

Description

Circuit Tracer Kit, Alert Type Light, Sound, CAT Safety Rating CAT II 250V, Display Screen Type No Display, Display Type No Display, For Circuit Type Non-Energized, For Voltage Range 0 to 120V AC, Maximum Locating Depth 1 ft, Maximum Resistance Not Applicable, Operating Frequency 400 to 500 kHz, Receiver to Transmitter Distance 1,000 ft, Tracing Locations Ceilings, Floors, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Breaker Finder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.