Zoro Homepage

Clamp Meter, 1000 V, Digital, Clamp On

  • Mfr # CM400

  • Zoro # G512469811


product price: $63.99
/ea

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 600V
Jaw Opening
1.2 in
Thermometer Type
Type K Thermocouple
Capacitance Measurement Resolution
0.01 nF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM400
Zoro #
G512469811
UPC #
614395003029
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3 in
Overall Height
8.8 in
True RMS Bandwidth
2 kHz
Battery Size
AAA

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, Capacitance, Continuity, Diode, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.