Shop TRIPLETT

ClampKit, BreakerFinder/Multimter/IRTherm

  • Mfr # EL4-KIT
  • Zoro # G922437271

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Clamp Meter Intrinsically Safe
No
Clamp Meter Calibration Certificate Included
No Certification Included
Digital Multimeter Audible Continuity
Yes
Clamp Meter IP Rating
Not Rated
Clamp Meter Bluetooth Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL4-KIT
Zoro #
G922437271
UPC #
614395004156
Country of Origin
China
Clamp Meter Intrinsically Safe
No
Clamp Meter Calibration Certificate Included
No Certification Included
Digital Multimeter Audible Continuity
Yes
Clamp Meter IP Rating
Not Rated
Clamp Meter Bluetooth Compatibility
No
Clamp Meter Data Hold
No
Digital Multimeter Current Leakage Testing
No
Clamp Meter Data Logging
No
Digital Multimeter Data Hold
No
Digital Multimeter AC Response Calculation
TRMS
Item
Digital Multimeter Clamp On Kit
Digital Multimeter Instrument Counts
6,000
Digital Multimeter Parameters Measured
Continuity
Multimeter Calibration Certificate Included
No Certification Included
Clamp Meter Thermal Imaging
No
Digital Multimeter Intrinsically Safe
No
Digital Multimeter IP Rating
Not Rated
Includes
CBF200 3-in-1 Circuit Breaker Finder, IRT220 Non-Contact Infrared Thermometer, MM650 True RMS Digital Multimeter, TT-290 Nose Pliers
Digital Multimeter Bluetooth Compatibility
No
Clamp Meter Audible Continuity
No
Digital Multimeter Removable Screen
No
Clamp Meter Current Leakage Testing
No
Digital Multimeter Thermal Imaging
No
Clamp Meter Removable Screen
No
Digital Multimeter Data Logging
No
Test Instrument Manufacturer Model Numbers Included
Triplett IRT220, Triplett CBF200, Triplett MM650

Description

Digital Multimeter Clamp On Kit, Test Instrument Included Circuit Breaker Finder, Digital Multimeter, Infrared Thermometer, Test Instrument Manufacturer Model Numbers Included Triplett IRT220, Triplett CBF200, Triplett MM650, Includes CBF200 3-in-1 Circuit Breaker Finder, IRT220 Non-Contact Infrared Thermometer, MM650 True RMS Digital Multimeter, TT-290 Nose Pliers, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.