Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Connector, BNC Female, 1" Sz, PK10

  • Mfr # 350-00-75TP

  • Zoro # G3946395


product price: $13.82
/pk 10, $1.38/ea

Key Features

Cable Type
RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE
Color
Silver
Connection
BNC Female
Features
2-Piece Connector Construction
Impedance
75 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-00-75TP
Zoro #
G3946395
UPC #
614395060589
Country of Origin
China

Dimensions

Size
1 in

Details

Cable Type
RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE
Item
Universal Coaxial Connector
Color
Silver
Connection
BNC Female
Features
2-Piece Connector Construction
Impedance
75 ohm
Hz
0 to 1 GHz
Installation Method
Crimp-On
Finish
Nickel-Plated
Product Type
Connector
Maximum Frequency
1 GHz
Compatible Coaxial Cable Type
RG-59, RG-6
Gender
Female
Maximum Impedance
75 ohm
Connector Type
BNC

Description

Universal Coaxial Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features 2-Piece Connector Construction, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.