Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustible Gas Detector, 32 to 122F

  • Mfr # GSM100

  • Zoro # G805658397


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Hold Button Freezes the Measurement
Overall Width
2 1/2 in
Overall Height
8 3/4 in
Standards
CE Certified
Height
8 7/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM100
Zoro #
G805658397
UPC #
614395003258
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Overall Height
8 3/4 in
Height
8 7/10 in
Width
2 2/5 in
Depth
16 in
Manufacturers Warranty Length
1 yr
Overall Depth
1 5/8 in
Manufacturer Warranty Length
1 yr
Probe Length
16 in

Details

Item
Combustible Gas Detector
Features
Hold Button Freezes the Measurement
Standards
CE Certified
Battery
Rechargeable Li-Po Battery
Detects
Acetaldehyde, Ammonia, Benzene, Carbon Monoxide, Ethane, Ethanol, Ethylene, Formaldehyde, Hexane, Hydrogen, Hydrogen Sulfide, Iso-Butane, Methane, P-Xylene, Propane, Toluene
Measuring Range
0 to 10,000 ppm Methane
Accuracy
50 ppm Methane
Calibration Certificate Included
No
Indicator
Audible, Vibration, Visual
Includes
AC Charger
Gases Detected
Ammonia, Butane, Carbon Monoxide, Methane, Propane
PPM Accuracy
50 ppm (Methane)
Batteries Included
Yes
Calibration Certificate Type
Not Certified
PPM Detection Range
0 to 10,000 ppm (Methane)
Alert Type
Sound
Maximum Operating Temperature
122 Degrees F
Battery Chemistry
Lithium
Minimum Operating Temperature
32 Degrees F
Auto Power Off
Yes
Number of Batteries Required
1

Description

Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Hold Button Freezes the Measurement, Gases Detected Ammonia, Butane, Carbon Monoxide, Methane, Propane, Includes AC Charger, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 50 ppm (Methane), PPM Detection Range 0 to 10,000 ppm (Methane), Probe Length 16 in, Overall Height 8 3/4 in, Manufacturer Warranty Length 1 yr, Standards CE Certified, Overall Depth 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.