Zoro Homepage

Connector, Shielded, 8 Contacts, PK100

  • Mfr # CAT7-HPPS-HP

  • Zoro # G509984808


product price: $93.95
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Connector Type
RJ45
Number of Contacts
8
Number of Positions
8
Color
Clear
Shielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT7-HPPS-HP
Zoro #
G509984808
UPC #
614395032272
Country of Origin
China

Details

Item
CAT7 RJ45 Connector, 100PK
Connector Type
RJ45
Number of Contacts
8
Number of Positions
8
Color
Clear
Shielded
Shielded
Number of Connectors Included
100
Compatible Wire Material
Copper
Compatible Cable Performance Category
7
Compatible Cable Fire Rating
Not Rated
Compatible Wire Solid/Stranded
Solid
Compatible Cable Shape
Round
Product Type
Connector
Compatible Conductor Gauge
24 AWG
End Type
Standard

Description

CAT7 RJ45 Connector, 100PK, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Standard, Insert Construction 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Number of Contacts 8, Number of Connectors Included 100, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round, Compatible Cable Performance Category 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.